Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Stainless Steel Mortise Lock L9457PM54A630
- Mfr # L9457PM54A630
- Zoro # G3289309
product price:Â
$
928.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Keyway Type
C Keyway
Location Type
Commercial
Includes
Deadbolt
Finish
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9457PM54A630
- Zoro #
- G3289309
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Classroom
- Keyway Type
- C Keyway
- Item
- Satin Stainless Steel Mortise Lock L9457
- Location Type
- Commercial
- Includes
- Deadbolt
- Finish
- Satin Stainless Steel
Description
Item Satin Stainless Steel Mortise Lock L9457
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.