Satin Stainless Steel Mortise Lock L9457PM61A630RH

  • Mfr # L9457PM61A630RH
  • Zoro # G3291059
product price: 
$
954.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Classroom
Keyway Type
C Keyway
Finish
Satin Stainless Steel
Features
Right Hand
Location Type
Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L9457PM61A630RH
Zoro #
G3291059
UPC #
-
Country of Origin
Mexico
Lockset Function
Classroom
Keyway Type
C Keyway
Item
Satin Stainless Steel Mortise Lock L9457
Finish
Satin Stainless Steel
Features
Right Hand
Location Type
Commercial
Includes
Deadbolt

Description

Item Satin Stainless Steel Mortise Lock L9457

Ratings & reviews