Shop SCHLAGE COMMERCIAL

Satin Stainless Steel Mortise Lock L9457PM63L630LH

  • Mfr # L9457PM63L630LH
  • Zoro # G3292547

product price: 
$
933.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Classroom
Keyway Type
C Keyway
Finish
Satin Stainless Steel
Location Type
Commercial
Includes
Deadbolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L9457PM63L630LH
Zoro #
G3292547
UPC #
-
Country of Origin
Mexico
Lockset Function
Classroom
Keyway Type
C Keyway
Item
Satin Stainless Steel Mortise Lock L9457
Finish
Satin Stainless Steel
Location Type
Commercial
Includes
Deadbolt
Features
Left Hand

Description

Item Satin Stainless Steel Mortise Lock L9457

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.