Satin Stainless Steel Mortise Lock L9458PM52C630

  • Mfr # L9458PM52C630

  • Zoro # G3302268


product price:  $884.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Classroom
Keyway Type
C Rose
Location Type
Commercial
Includes
Latch
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9458PM52C630
Zoro #
G3302268
UPC #
-
Country of Origin
Mexico

Details

Lockset Function
Classroom
Keyway Type
C Rose
Item
Satin Stainless Steel Mortise Lock L9458
Location Type
Commercial
Includes
Latch
Finish
Satin Stainless Steel
Function
Auxiliary

Description

Item Satin Stainless Steel Mortise Lock L9458

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.