Shop SCHLAGE COMMERCIAL
See all product information
Create Account
Satin Stainless Steel Mortise Lock L9458PM57C630
Mfr # L9458PM57C630
Zoro # G3304045
product price:Â
$
988.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Keyway Type
C Keyway
Location Type
Commercial
Includes
Latch
Finish
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9458PM57C630
- Zoro #
- G3304045
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Function
- Classroom
- Keyway Type
- C Keyway
- Item
- Satin Stainless Steel Mortise Lock L9458
- Location Type
- Commercial
- Includes
- Latch
- Finish
- Satin Stainless Steel
- Function
- Auxiliary
Description
Item Satin Stainless Steel Mortise Lock L9458