Satin Stainless Steel Mortise Lock L9480P17L630

  • Mfr # L9480P17L630
  • Zoro # G4173059
product price: 
$
934.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Storeroom
Keyway Type
C Keyway
Finish
Satin Stainless Steel
Includes
Deadbolt
Location Type
Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L9480P17L630
Zoro #
G4173059
UPC #
-
Country of Origin
Mexico
Lockset Function
Storeroom
Keyway Type
C Keyway
Item
Satin Stainless Steel Mortise Lock L9480
Finish
Satin Stainless Steel
Includes
Deadbolt
Location Type
Commercial

Description

Item Satin Stainless Steel Mortise Lock L9480

Ratings & reviews