Satin Stainless Steel Mortise Lock L9486PM56B630LH

  • Mfr # L9486PM56B630LH

  • Zoro # G3535623


product price:  $879.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Finish
Satin Stainless Steel
Features
Left Hand
Location Type
Commercial
Function
Restroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9486PM56B630LH
Zoro #
G3535623
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
C Keyway
Item
Satin Stainless Steel Mortise Lock L9486
Finish
Satin Stainless Steel
Features
Left Hand
Location Type
Commercial
Function
Restroom
Fire Rated
Not

Description

Item Satin Stainless Steel Mortise Lock L9486

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.