Satin Stainless Steel MultiPoint LM932512B630RH

  • Mfr # LM932512B630RH

  • Zoro # G4183629


product price:  $1,941.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Schlage
Location Type
Commercial
Lockset Function
Exit
Finish
Satin Stainless Steel
Features
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LM932512B630RH
Zoro #
G4183629
UPC #
-
Country of Origin
Mexico

Details

Keyway Type
Schlage
Location Type
Commercial
Lockset Function
Exit
Finish
Satin Stainless Steel
Item
Satin Stainless Steel MultiPoint LM93251
Features
Right Hand
Product Type
Lock

Description

Item Satin Stainless Steel MultiPoint LM93251

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.