Satin Stainless Steel MultiPoint LM9325M51B630
- Mfr # LM9325M51B630
- Zoro # G4187183
product price:Â
$
1,794.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Schlage
Location Type
Commercial
Lockset Function
Exit
Finish
Satin Stainless Steel
Product Type
Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LM9325M51B630
- Zoro #
- G4187183
- UPC #
- -
- Country of Origin
- Mexico
- Keyway Type
- Schlage
- Location Type
- Commercial
- Lockset Function
- Exit
- Finish
- Satin Stainless Steel
- Item
- Satin Stainless Steel MultiPoint LM9325M
- Product Type
- Lock
Description
Item Satin Stainless Steel MultiPoint LM9325M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.