Zoro Homepage

Satin Stainless Steel Push / Pull HL6901032D

  • Mfr # HL6901032D

  • Zoro # G4359627


product price: $871.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Pull
Keyway Type
Schlage
Finish
Satin Stainless Steel
Location Type
Commercial
Strike Type
Mortise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL6901032D
Zoro #
G4359627
UPC #
-
Country of Origin
United States

Details

Item
Satin Stainless Steel Push / Pull HL6901
Lockset Handle Type
Pull
Keyway Type
Schlage
Finish
Satin Stainless Steel
Location Type
Commercial
Strike Type
Mortise
Function
Passage
Outside Trim Type
Push
Product Type
Lock

Description

Item Satin Stainless Steel Push / Pull HL6901

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.