
Satin Stainless Steel Push / Pull HL6ASA32D5
Mfr # HL6ASA32D5
Zoro # G4360309
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Pull
Keyway Type
Schlage
Finish
Satin Stainless Steel
Includes
Latch
Location Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HL6ASA32D5
Zoro #
G4360309
UPC #
-
Country of Origin
United States
Details
Item
Satin Stainless Steel Push / Pull HL6ASA
Lockset Handle Type
Pull
Keyway Type
Schlage
Finish
Satin Stainless Steel
Includes
Latch
Location Type
Commercial
Strike Type
ASA Strike
Outside Trim Type
Push
Description
Item Satin Stainless Steel Push / Pull HL6ASA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.