Zoro Homepage

Control Key, Mfr. No. C123

  • Mfr # 35-003C123

  • Zoro # G0939692


product price: $12.39
/ea

Key Features

For Use With
Mfr. No. C123
Key Type
Interchangeable Core Keyed Cam Lock Master Key
Number of Keys
1
Compatible With Lock Part Number
4HY70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-003C123
Zoro #
G0939692
UPC #
-
Country of Origin
United States

Details

Item
Interchangeable Core Keyed Cam Lock Master Key
For Use With
Mfr. No. C123
Key Type
Interchangeable Core Keyed Cam Lock Master Key
Number of Keys
1
Compatible With Lock Part Number
4HY70

Description

Key Type Interchangeable Core Keyed Cam Lock Master Key, Number of Keys 1, Lock Brand SCHLAGE, Compatible With Grainger Lock Part Number 28XP18, Item Interchangeable Core Keyed Cam Lock Master Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.