Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corridor Mortise Lock with Deadbolt, 02A Design, SFIC Prep, Less Core, Satin Chrome

  • Mfr # L9456B 02A 626

  • Zoro # G316475797


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in
Series
Brass or Bronze
Keyway Type
SFIC Prep Less Core
Lockset Grade
Grade 1
Height
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9456B 02A 626
Zoro #
G316475797
UPC #
197163376957
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Height
5.63 in
Width
5.38 in
Length
10.38 in

Details

Series
Brass or Bronze
Keyway Type
SFIC Prep Less Core
Lockset Grade
Grade 1
Backset
2-3/4 in
Material
Brass or Bronze
Lockset Finish
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.