
Corridor Mortise Lock with Deadbolt, 06A Design, Satin Chrome
Mfr # L9456P 06A 626 L583-363
Zoro # G416475772
product price: $850.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Width
5.38 in
Keyway Type
S123
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9456P 06A 626 L583-363
Zoro #
G416475772
UPC #
197163377015
Country of Origin
Mexico
Dimensions
Width
5.38 in
Required Door Thickness
1-3/4 in
Length
10.38 in
Height
5.63 in
Details
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Keyway Type
S123
Material
Brass or Bronze
Backset
2-3/4 in
Series
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.