Corridor Mortise Lock with Deadbolt, 17A Design, Satin Stainless Steel
- Mfr # L9456P 17A 630 L583-363
- Zoro # G516475719
product price:Â
$
895.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Keyway Type
S123
Length
10.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9456P 17A 630 L583-363
- Zoro #
- G516475719
- UPC #
- 197163377022
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Keyway Type
- S123
- Backset
- 2-3/4 in
- Material
- Stainless Steel
- Series
- Stainless Steel
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.38 in
- Height
- 5.63 in
- Width
- 5.38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.