CS210 Series Interconnected Locks
Mfr # CS210-B500PD LAT 619 PLY
Zoro # G110075513
product price: $472.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F95 - Entrance
Grade
Grade 2
Finish
Satin Nickel Plated Clear Coated
Required Door Thickness
1-3/4 In. - 2 In.
Includes
Interconnected Locks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS210-B500PD LAT 619 PLY
Zoro #
G110075513
UPC #
197163278770
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 In. - 2 In.
Height
6.25"
Length
3.5"
Width
7.75"
Details
Lockset Function
F95 - Entrance
Grade
Grade 2
Finish
Satin Nickel Plated Clear Coated
Includes
Interconnected Locks
Color
Satin Nickel Plated Clear Coated
Description
Grade 2 Entrance Single Locking Interconnected Lock, Latitude Lever, Plymouth Rose/Plymouth Escutcheon, Not Handed, Deadbolt Cylinder, Square/Full Lip SQ Strike, Satin Nickel Plated Clear Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.