Shop SCHLAGE
See all product information
Create Account
CS210 Series Interconnected Locks
- Mfr # CS210-B500PD NEP 643E PLY
- Zoro # G510075533
product price:Â
$
472.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F95 - Entrance
Grade
Grade 2
Finish
Aged Bronze
Required Door Thickness
1-3/4 In. - 2 In.
Includes
Interconnected Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS210-B500PD NEP 643E PLY
- Zoro #
- G510075533
- UPC #
- 197163278817
- Country of Origin
- Mexico
- Lockset Function
- F95 - Entrance
- Grade
- Grade 2
- Finish
- Aged Bronze
- Includes
- Interconnected Locks
- Color
- Aged Bronze
Description
Grade 2 Entrance Single Locking Interconnected Lock, Neptune Lever, Saturn Rose/Plymouth Escutcheon, Not Handed, Deadbolt Cylinder, Square/Full Lip SQ Strike, Aged Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.