Cylinder Accessories and Repl. Parts
- Mfr # E205-204
- Zoro # G616608079
product price:Â
$
12.59
/ea
Key Features
Compatible Brand
Schlage
Product Type
Lazy Tailpiece
Overall Length
3 in
Compatible Product Type
6-Pin Conventional Single Cylinder
Compatible Manufacturer Model Number
B250/460
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E205-204
- Zoro #
- G616608079
- UPC #
- 197163330539
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Item
- Tailpiece
- Compatible Brand
- Schlage
- Product Type
- Lazy Tailpiece
- Compatible Product Type
- 6-Pin Conventional Single Cylinder
- Compatible Manufacturer Model Number
- B250/460
- Compatible Series
- E Series
Description
Cylinder Accessories and Repl. Parts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.