Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, 1 Grade, Heavy Duty

  • Mfr # B663BD 626

  • Zoro # G0384715


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
B
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B663BD 626
Zoro #
G0384715
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 in
Faceplate Dimensions
1 in x 2-1/4 in
Throw Length
1 in
Faceplate Height
2 1/4 in
Faceplate Width
1 1/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 in
Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
B
Lockset Finish
Satin Chrome
Keyway Type
Everest 29 S
Key Type
Not Keyed
Standards
ANSI/BHMA A156.36-2020, ASTM E1886, ASTM E1996, ASTM E330, CAN/ULC-S104, UL and cUL Listed
ADA Compliant
Yes
Ligature Resistant
No
Item
Deadbolt Lock
For Use With
Various Door Types
Pins
0
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
Not Rated
Backset
2 3/8 in
Strike Dim.
1-1/8 in x 2-1/4 in
Material
Zinc
Security Type
Heavy-Duty
Finish
Satin Chrome
Application
Commercial
Grade
1
Performance
Heavy Duty
Number of Pins
0
Visual Indicator Message
No Message
UL Fire Rating
UL10C
Locking/Unlocking Access - Inside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Core
Core Not Included

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Series B, Lockset Finish Satin Chrome, Keyway Type Everest 29 S, Key Type Not Keyed, Standards ANSI/BHMA A156.36-2020, ASTM E1886, ASTM E1996, ASTM E330, CAN/ULC-S104, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/4 in, For Use With Various Door Types, Material Zinc, Pins 0, Security Type Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.