Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Aged Bronze, Single Cylinder

  • Mfr # B60N 716 KA4

  • Zoro # G5077786


product price: $53.19
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Grade
1
Series
B
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B60N 716 KA4
Zoro #
G5077786
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1 in x 2-1/4 in
Throw Length
1 in
Faceplate Width
1 in
Strike Plate Width
1 1/8 in
Faceplate Height
2 1/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Grade
1
Series
B
Lockset Finish
Antique Bronze
Keyway Type
C
Key Type
Keyed Alike
Standards
ANSI/BHMA A156.40-2015, UL Listed
ADA Compliant
No
Includes
Latch, Strike Plate
Item
Deadbolt Lock
For Use With
Keyed Knobs and Lever
Strike
Square Corner
Ligature Resistant
No
Lockset Fire Rating
Not Rated
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Security Type
Light-Duty
Strike Dim.
1-1/8 in x 2-3/4 in
Material
Steel
Cylinder
Single
Backset
2 3/8 in
Pins
5
Keying
Alike
Hardware
Included
Grade
1
Application
Residential
Number of Pins
5
Cylinder Core Type
Conventional Core Cylinder
Fire Rating
3 hr
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Aged Bronze
Locking/Unlocking Access - Inside
Keyway
Visual Indicator Message
No Message
Includes Core
Core Included
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included

Description

Deadbolt Lock, Cylindrical, Residential, Lockset Grade 1, Series B, Lockset Finish Antique Bronze, Keyway Type C, Key Type Keyed Alike, Standards ANSI/BHMA A156.40-2015, UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Keyed Knobs and Lever, Includes Latch, Strike Plate, Material Steel, Number of Keys 2, Pins 5, Security Type Light-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.