Zoro Homepage

Deadbolt, Brass, Heavy-Duty, 6 Pins

  • Mfr # B660J 626

  • Zoro # G3985829


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
1
Series
B600
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B660J 626
Zoro #
G3985829
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Door Thickness - Minimum
1 3/4 in
Faceplate Width
1 1/8 in
Faceplate Height
2 1/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
2 in
Strike Plate Height
2 3/4 in

Description

Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series B600, Lockset Finish Satin Chrome, Keyway Type Everest 29 S, Key Type Keyed Different, Standards ANSI/BHMA A156.36-2020, ASTM E1886, ASTM E1996, ASTM E330, CAN/ULC-S104, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Less SFIC Core, Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.