Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Brass, Heavy-Duty, 6 Pins

  • Mfr # B662J 626

  • Zoro # G3985810


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
1
Series
B600
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B662J 626
Zoro #
G3985810
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Faceplate Height
2 1/4 in
Strike Plate Width
1 1/8 in
Faceplate Width
1 1/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
2 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
1
Series
B600
Lockset Finish
Satin Chrome
Keyway Type
Everest 29 S
Key Type
Keyed Different
Standards
ANSI/BHMA A156.36-2020, ASTM E1886, ASTM E1996, ASTM E330, CAN/ULC-S104, UL and cUL Listed
ADA Compliant
Yes
For Use With
Various Door Types
Number of Keys
0
Material
Zinc
Security Type
Heavy-Duty
Cylinder
Double, Less SFIC Core
Strike Dim.
1-1/8 in x 2-3/4 in
Includes
Strike Plate
Backset
2 3/8 in
Lockset Fire Rating
Not Rated
Pins
6
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Strike
Square Corner
Item
Deadbolt Lock
Application
Commercial
Grade
1
Finish
Satin Chrome
Keying
Different
Number of Pins
6
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Coreless
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Coreless
ANSI Grade
1
Cylinder Core Type
Full Size Interchangeable Core Cylinder
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series B600, Lockset Finish Satin Chrome, Keyway Type Everest 29 S, Key Type Keyed Different, Standards ANSI/BHMA A156.36-2020, ASTM E1886, ASTM E1996, ASTM E330, CAN/ULC-S104, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Less SFIC Core, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.