Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Brass, Heavy-Duty, 6 Pins

  • Mfr # B663P 626

  • Zoro # G3985795


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
1
Series
B600
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B663P 626
Zoro #
G3985795
UPC #
094726794282
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Faceplate Height
2 1/4 in
Faceplate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Industrial, Institutional, Residential
Lockset Grade
1
Series
B600
Lockset Finish
Satin Chrome
Keyway Type
Everest 29 S
Key Type
Keyed Different
Standards
ANSI/BHMA A156.36-2020, ASTM E1886, ASTM E1996, ASTM E330, CAN/ULC-S104, UL and cUL Listed
ADA Compliant
Yes
Material
Zinc
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Number of Keys
2
Security Type
Heavy-Duty
Cylinder
6 Pin
For Use With
Various Door Types
Item
Deadbolt Lock
Includes
Strike Plate
Lockset Fire Rating
Not Rated
Strike Dim.
1-1/8 in x 2-3/4 in
Backset
2 3/8 in
Pins
6
Strike
Square Corner
Finish
Satin Chrome
Grade
1
Application
Commercial
Keying
Different
Number of Pins
6
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Inside
Keyway
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Included

Description

Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series B600, Lockset Finish Satin Chrome, Keyway Type Everest 29 S, Key Type Keyed Different, Standards ANSI/BHMA A156.36-2020, ASTM E1886, ASTM E1996, ASTM E330, CAN/ULC-S104, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder 6 Pin, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.