Zoro Homepage

Deadbolt, Bright Chrome, Keyed Different

  • Mfr # B60N 625

  • Zoro # G5077829


product price: $47.89
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Grade
1
Series
B
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B60N 625
Zoro #
G5077829
UPC #
043156169177
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1 in x 2-1/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/4 in
Faceplate Width
1 in
Door Thickness - Maximum
1 3/8 in
Faceplate Height
2 1/4 in
Strike Plate Height
2 3/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Grade
1
Series
B
Lockset Finish
Bright Chrome
Keyway Type
C
Key Type
Keyed Different
Standards
ANSI/BHMA A156.40-2015, UL Listed
ADA Compliant
No
Lockset Fire Rating
Not Rated
Includes
Latch, Strike Plate
Strike
Square Corner
Cylinder
Single
Item
Deadbolt Lock
For Use With
Keyed Knobs and Lever
Number of Keys
2
Material
Steel
Strike Dim.
1-1/8 in x 2-3/4 in
Ligature Resistant
No
Security Type
Light-Duty
Mortise/Cylindrical
Cylindrical
Pins
5
Backset
2 3/8 in
Grade
1
Hardware
Included
Application
Residential
Keying
Different
Number of Pins
5
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Keyway
Cylinder Core Type
Conventional Core Cylinder
Includes Core
Core Included
Visual Indicator Message
No Message
Fire Rating
3 hr
ANSI Grade
1
ANSI/BHMA Finish
Bright Chromium-Plated

Description

Deadbolt Lock, Cylindrical, Residential, Lockset Grade 1, Series B, Lockset Finish Bright Chrome, Keyway Type C, Key Type Keyed Different, Standards ANSI/BHMA A156.40-2015, UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Keyed Knobs and Lever, Includes Latch, Strike Plate, Material Steel, Number of Keys 2, Pins 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.