Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Bright Chrome, Single Cylinder

  • Mfr # B60N 625 KA4

  • Zoro # G0939738


product price: $56.19
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Grade
1
Series
B
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B60N 625 KA4
Zoro #
G0939738
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1 in x 2-1/4 in
Faceplate Height
2 1/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/8 in
Faceplate Width
1 in
Strike Plate Width
1 1/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Grade
1
Series
B
Lockset Finish
Bright Chrome
Keyway Type
C
Key Type
Keyed Alike
Standards
ANSI/BHMA A156.40-2015, UL Listed
ADA Compliant
No
Security Type
Light-Duty
Lockset Fire Rating
Not Rated
For Use With
Keyed Knobs and Lever
Includes
Latch, Strike Plate
Strike Dim.
1-1/8 in x 2-3/4 in
Material
Steel
Backset
2 3/8 in
Pins
5
Number of Keys
2
Ligature Resistant
No
Item
Deadbolt Lock
Strike
Square Corner
Mortise/Cylindrical
Cylindrical
Cylinder
Single
Keying
Alike
Application
Residential
Grade
1
Hardware
Included
Number of Pins
5
Visual Indicator Message
No Message
ANSI/BHMA Finish
Bright Chromium-Plated
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Keyway
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included
ANSI Grade
1
Fire Rating
3 hr

Description

Deadbolt Lock, Cylindrical, Residential, Lockset Grade 1, Series B, Lockset Finish Bright Chrome, Keyway Type C, Key Type Keyed Alike, Standards ANSI/BHMA A156.40-2015, UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Keyed Knobs and Lever, Includes Latch, Strike Plate, Material Steel, Number of Keys 2, Pins 5, Security Type Light-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.