Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, HD, Bronze, C123

  • Mfr # B662P C123 613

  • Zoro # G5044602


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
B660
For Door Thickness
1-5/8 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B662P C123 613
Zoro #
G5044602
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1-5/8 in to 2 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Front Size Dimension
1-1/8" x 2-1/4"
Strike Plate Width
1 1/8 in
Faceplate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
2 in
Faceplate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
B660
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Everest 29 S
Key Type
Keyed Different
Standards
ANSI/BHMA A156.36-2020, ASTM E1886, ASTM E1996, ASTM E330, CAN/ULC-S104, UL and cUL Listed
ADA Compliant
Yes
Cylinder
Double
Number of Keys
2
Security Type
Heavy-Duty
Lockset Fire Rating
Not Rated
Strike
Square Corner
Ligature Resistant
No
Backset
2 3/8 in
Item
Deadbolt Lock
Material
Bronze
Pins
6
Includes
Hardware
Mortise/Cylindrical
Cylindrical
Type
Heavy Duty
Keying
Different
Application
Commercial
Grade
1
Number of Pins
6
Locking/Unlocking Access - Inside
Keyway
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
ANSI Grade
1
Fire Rating
3 hr
Cylinder Core Type
Conventional Core Cylinder
UL Fire Rating
UL10C
Includes Core
Core Included
Visual Indicator Message
No Message
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Series B660, Lockset Finish Oil Rubbed Bronze, Keyway Type Everest 29 S, Key Type Keyed Different, Standards ANSI/BHMA A156.36-2020, ASTM E1886, ASTM E1996, ASTM E330, CAN/ULC-S104, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 5/8 in to 2 in, Includes Hardware, Material Bronze, Number of Keys 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.