Zoro Homepage

Deadbolt, HD, Oil Rubbed Bronze, 6 Pins

  • Mfr # B660P 613 C123

  • Zoro # G5044584


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
B660
For Door Thickness
1-3/8 in to 1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B660P 613 C123
Zoro #
G5044584
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-7/8 in
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Front Size Dimension
1-1/8" x 2-1/4"
Faceplate Width
1 1/8 in
Door Thickness - Maximum
2 1/2 in
Door Thickness - Minimum
2 in
Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in
Faceplate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
B660
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Everest 29 S
Key Type
Keyed Different
Standards
ANSI/BHMA A156.36-2020, ASTM E1886, ASTM E1996, ASTM E330, CAN/ULC-S104, UL and cUL Listed
ADA Compliant
Yes
Item
Deadbolt Lock
Security Type
Heavy-Duty
Ligature Resistant
No
Cylinder
Single
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Pins
6
Includes
Hardware
Strike
Square Corner
Lockset Fire Rating
Not Rated
Backset
2 3/8 in
Material
Bronze
Application
Commercial
Grade
1
Keying
Different
Type
Heavy Duty
Hardware
Included
Number of Pins
6
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
ANSI Grade
1
Includes Hardware
Hardware Included
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Thumb Turn
Cylinder Core Type
Conventional Core Cylinder
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Series B660, Lockset Finish Oil Rubbed Bronze, Keyway Type Everest 29 S, Key Type Keyed Different, Standards ANSI/BHMA A156.36-2020, ASTM E1886, ASTM E1996, ASTM E330, CAN/ULC-S104, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 7/8 in, Includes Hardware, Material Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.