Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, HD, Satin Chrome, 5 Pins

  • Mfr # B60N 626

  • Zoro # G4989774


product price: $65.19
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Grade
1
Series
B60
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B60N 626
Zoro #
G4989774
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Grade
1
Series
B60
Lockset Finish
Satin Chrome
Keyway Type
C
Key Type
Keyed Different
Standards
ANSI/BHMA A156.40-2015, UL Listed
ADA Compliant
Yes
Security Type
Heavy-Duty
Pins
5
Backset
2 3/8 in
Material
Brass, Steel, Zinc
Item
Deadbolt Lock
Ligature Resistant
No
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Strike
Round Corner
Lockset Fire Rating
Not Rated
Includes
Hardware
Hardware
Included
Finish
Satin Chrome
Grade
1
Type
Heavy Duty
Keying
Different
Application
Residential
Number of Pins
5
Fire Rating
3 hr
Visual Indicator Message
No Message
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Keyway
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Inside
Keyway
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1

Description

Deadbolt Lock, Cylindrical, Residential, Lockset Grade 1, Series B60, Lockset Finish Satin Chrome, Keyway Type C, Key Type Keyed Different, Standards ANSI/BHMA A156.40-2015, UL Listed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, For Door Thickness 1 3/8 in to 1 3/4 in, Includes Hardware, Material Brass, Steel, Zinc, Number of Keys 2, Pins 5, Security Type Heavy-Duty, Strike Round Corner, Throw Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.