Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, HD, Satin Chrome, SFIC Not Incl.

  • Mfr # B662BD 626

  • Zoro # G4989826


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
B660
For Door Thickness
1-3/8 in to 1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B662BD 626
Zoro #
G4989826
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-7/8 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
1 in
Front Size Dimension
1-1/8" x 2-1/4"
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
2 in
Faceplate Width
1 1/8 in
Strike Plate Width
1 1/8 in
Faceplate Height
2 1/4 in
Door Thickness - Maximum
2 1/2 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
1
Series
B660
Lockset Finish
Satin Chrome
Keyway Type
Everest 29 S
Key Type
Keyed Different
Standards
ANSI/BHMA A156.36-2020, ASTM E1886, ASTM E1996, ASTM E330, CAN/ULC-S104, UL and cUL Listed
ADA Compliant
Yes
Includes
Hardware
Number of Keys
0
Security Type
Heavy-Duty
Material
Zinc
Item
Deadbolt Lock
Lockset Fire Rating
Not Rated
Cylinder
Double
Strike
Square Corner
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Backset
2 3/8 in
Hardware
Included
Finish
Satin Chrome
Grade
1
Type
Heavy Duty
Application
Commercial
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Includes Hardware
Hardware Included
ANSI Grade
1
UL Fire Rating
UL10C
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Not Included
Locking/Unlocking Access - Inside
Keyway
Visual Indicator Message
No Message

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Series B660, Lockset Finish Satin Chrome, Keyway Type Everest 29 S, Key Type Keyed Different, Standards ANSI/BHMA A156.36-2020, ASTM E1886, ASTM E1996, ASTM E330, CAN/ULC-S104, UL and cUL Listed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 7/8 in, Includes Hardware, Material Zinc, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.