Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt Locks

  • Mfr # 09-666 605

  • Zoro # G516521157


product price: $40.29
/ea

Key Features

Standards
ANSI/BHMA A156.13-2017 Series 1000 Grade 1, BAA Compliant, UL 10C/ULC-S104
Material
Brass
Application
Commercial
Door Thickness - Maximum
1 3/4 in
ANSI Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-666 605
Zoro #
G516521157
UPC #
197163325788
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in

Details

Standards
ANSI/BHMA A156.13-2017 Series 1000 Grade 1, BAA Compliant, UL 10C/ULC-S104
Material
Brass
Item
Deadbolt Locks
Application
Commercial
ANSI Grade
1
Fire Rating
3 hr

Description

Deadbolt Locks, Keyway Type Not Applicable, Key Type Not Applicable, Standards ANSI/BHMA A156.13-2017 Series 1000 Grade 1, BAA Compliant, UL 10C/ULC-S104, ADA Compliant Not Applicable, Backset Not Applicable, Material Brass, Throw Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.