Deadbolt Locks
Mfr # 09-666 630
Zoro # G816521239
product price: $40.29
/eaKey Features
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Stainless Steel
Material
Stainless Steel
Door Thickness - Maximum
1 3/4 in
Application
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09-666 630
Zoro #
G816521239
UPC #
197163325832
Country of Origin
Mexico
Dimensions
Door Thickness - Maximum
1 3/4 in
Details
Fire Rating
3 hr
Item
Deadbolt Locks
ANSI/BHMA Finish
Satin Stainless Steel
Material
Stainless Steel
Application
Commercial
Standards
ANSI/BHMA A156.13-2017 Series 1000 Grade 1, BAA Compliant, UL 10C/ULC-S104
ANSI Grade
1
Description
Deadbolt Locks, Keyway Type Not Applicable, Key Type Not Applicable, Standards ANSI/BHMA A156.13-2017 Series 1000 Grade 1, BAA Compliant, UL 10C/ULC-S104, ADA Compliant Not Applicable, Backset Not Applicable, Material Stainless Steel, Throw Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.