Deadbolt Locks
Mfr # 10-064 494
Zoro # G016521237
product price: $18.89
/eaKey Features
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Strike Plate Width
13/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-064 494
Zoro #
G016521237
UPC #
197163325993
Country of Origin
Mexico
Dimensions
Strike Plate Width
13/16 in
Details
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Item
Deadbolt Locks
Description
Deadbolt Locks, Keyway Type Not Applicable, Key Type Not Applicable, ADA Compliant Not Applicable, Backset Not Applicable, Material Not Applicable, Throw Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.