Deadbolt Locks
Mfr # 10-094 622
Zoro # G616521187
product price: $13.35
/eaKey Features
Strike Plate Height
2 3/4 in
Application
Commercial
Standards
BAA Compliant
Strike Plate Width
1 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-094 622
Zoro #
G616521187
UPC #
197163326204
Country of Origin
Mexico
Dimensions
Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in
Details
Application
Commercial
Standards
BAA Compliant
Item
Deadbolt Locks
Description
Deadbolt Locks, Keyway Type Not Applicable, Key Type Not Applicable, Standards BAA Compliant, ADA Compliant Not Applicable, Backset Not Applicable, Material Not Applicable, Throw Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.