Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt Locks

  • Mfr # 10-094 626

  • Zoro # G116521182


product price: $13.35
/ea

Key Features

Strike Plate Height
2 3/4 in
Standards
BAA Compliant
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Strike Plate Width
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-094 626
Zoro #
G116521182
UPC #
197163326211
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in

Details

Item
Deadbolt Locks
Standards
BAA Compliant
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial

Description

Deadbolt Locks, Keyway Type Not Applicable, Key Type Not Applicable, Standards BAA Compliant, ADA Compliant Not Applicable, Backset Not Applicable, Material Not Applicable, Throw Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.