Deadbolt Locks
- Mfr # 10-103 630
- Zoro # G416521189
product price:Â
$
2.25
/ea
Sold in multiples of 4 for
$9.00
Key Features
Application
Commercial
Standards
BAA Compliant
Strike Plate Height
2 1/4 in
Strike Plate Width
1 in
ANSI/BHMA Finish
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-103 630
- Zoro #
- G416521189
- UPC #
- 197163326228
- Country of Origin
- Mexico
Dimensions
- Strike Plate Height
- 2 1/4 in
- Strike Plate Width
- 1 in
Details
- Application
- Commercial
- Standards
- BAA Compliant
- Item
- Deadbolt Locks
- ANSI/BHMA Finish
- Satin Stainless Steel
- Material
- Stainless Steel
- Mortise/Cylindrical
- Cylindrical
- Backset
- 2 3/4 in
- Shell Material
- Stainless Steel
Description
Deadbolt Locks, Keyway Type Not Applicable, Key Type Not Applicable, Standards BAA Compliant, ADA Compliant Not Applicable, Backset 2 3/4 in, Material Stainless Steel, Throw Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.