Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt Locks

  • Mfr # 10-116 626

  • Zoro # G916521184


product price: $14.85
/ea

Key Features

Strike Plate Height
2 3/4 in
ANSI Grade
2
Strike Plate Width
1 1/8 in
Standards
ANSI/BHMA A156.12-2013 Grade 2, BAA Compliant, UL Listed
ANSI/BHMA Finish
Satin Chromium-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-116 626
Zoro #
G916521184
UPC #
197163326235
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in

Details

ANSI Grade
2
Standards
ANSI/BHMA A156.12-2013 Grade 2, BAA Compliant, UL Listed
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Item
Deadbolt Locks

Description

Deadbolt Locks, Keyway Type Not Applicable, Key Type Not Applicable, Standards ANSI/BHMA A156.12-2013 Grade 2, BAA Compliant, UL Listed, ADA Compliant Not Applicable, Backset Not Applicable, Material Not Applicable, Throw Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.