Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt Locks

  • Mfr # 12-296 626

  • Zoro # G616521217


product price: $65.99
/ea

Key Features

ANSI Grade
1
Backset
2 3/8 in, 2 3/4 in
Mortise/Cylindrical
Cylindrical
Faceplate Height
2 1/4 in
Faceplate Width
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-296 626
Zoro #
G616521217
UPC #
197163326372
Country of Origin
Mexico

Dimensions

Faceplate Height
2 1/4 in
Faceplate Width
1 1/8 in

Details

ANSI Grade
1
Backset
2 3/8 in, 2 3/4 in
Item
Deadbolt Locks
Mortise/Cylindrical
Cylindrical
Includes Core
Core Not Included
Application
Commercial
Standards
ANSI A156.36, BAA Compliant
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Deadbolt Locks, Keyway Type Not Applicable, Key Type Not Applicable, Standards ANSI A156.36, BAA Compliant, ADA Compliant Not Applicable, Backset 2 3/8 in, 2 3/4 in, Material Not Applicable, Throw Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.