Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt Locks

  • Mfr # 12-317 626

  • Zoro # G216521228


product price: $38.59
/ea

Key Features

ANSI Grade
1
Backset
2 3/8 in, 2 3/4 in
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Standards
ANSI A156.36, BAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-317 626
Zoro #
G216521228
UPC #
197163326389
Country of Origin
Mexico

Details

ANSI Grade
1
Item
Deadbolt Locks
Backset
2 3/8 in, 2 3/4 in
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Standards
ANSI A156.36, BAA Compliant

Description

Deadbolt Locks, Keyway Type Not Applicable, Key Type Not Applicable, Standards ANSI A156.36, BAA Compliant, ADA Compliant Not Applicable, Backset 2 3/8 in, 2 3/4 in, Material Not Applicable, Throw Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.