Deadbolt Locks
Mfr # 47262735
Zoro # G016521169
product price: $16.25
/eaKey Features
Standards
ANSI/BHMA A156.2-2011 Series 4000, Grade 2, A117.1, BAA Compliant, UL/cUL Listed
ADA Compliant
Yes
Fire Rating
3 hr
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47262735
Zoro #
G016521169
UPC #
197163324613
Country of Origin
Mexico
Details
Standards
ANSI/BHMA A156.2-2011 Series 4000, Grade 2, A117.1, BAA Compliant, UL/cUL Listed
ADA Compliant
Yes
Fire Rating
3 hr
Item
Deadbolt Locks
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Description
Deadbolt Locks, Keyway Type Not Applicable, Key Type Not Applicable, Standards ANSI/BHMA A156.2-2011 Series 4000, Grade 2, A117.1, BAA Compliant, UL/cUL Listed, ADA Compliant Yes, Backset Not Applicable, Material Not Applicable, Throw Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.