Zoro Homepage

Deadbolt Locks

  • Mfr # B250P6 605

  • Zoro # G916520934


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Locking/Unlocking Access - Outside
Keyway
ANSI Grade
2
Faceplate Height
2 1/4 in
Faceplate Width
1 1/8 in
Door Thickness - Maximum
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B250P6 605
Zoro #
G916520934
UPC #
197163077649
Country of Origin
Mexico

Dimensions

Faceplate Height
2 1/4 in
Faceplate Width
1 1/8 in
Door Thickness - Maximum
2 1/8 in
Door Thickness - Minimum
1 1/2 in
Strike Plate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Throw Length
1 in

Details

Locking/Unlocking Access - Outside
Keyway
ANSI Grade
2
Mortise/Cylindrical
Cylindrical
Material
Brass
Ligature-Resistant
Not Ligature-Resistant
Item
Deadbolt Locks
Keyway Type
Everest 29
Includes Hardware
Hardware Included
Backset
2 3/8 in
Application
Commercial
Includes Core
Core Included
Includes
(2) 3 in Screws, Steel Reinforcer
Locking/Unlocking Access - Inside
Thumb Turn
ADA Compliant
Yes
Standards
ANSI: Meets or Exceeds A156.36-2010 Grade 2, UL 437
Number of Pins
6

Description

Deadbolt Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.