Zoro Homepage

Deadbolt Locks

  • Mfr # B252J 626

  • Zoro # G416520922


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Door Thickness - Minimum
1 1/2 in
ANSI Grade
2
Material
Brass
Keyway Type
Everest 29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B252J 626
Zoro #
G416520922
UPC #
197163384303
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 1/2 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Width
1 1/8 in
Faceplate Width
1 1/8 in
Throw Length
1 in
Faceplate Height
2 1/4 in
Strike Plate Height
2 3/4 in

Details

Application
Commercial
ANSI Grade
2
Material
Brass
Keyway Type
Everest 29
Number of Pins
6
Standards
ANSI: Meets or Exceeds A156.36-2010 Grade 2, UL 437
Includes
(2) 3 in Screws, Steel Reinforcer
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Thumb Turn
Item
Deadbolt Locks
Backset
2 3/8 in
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Deadbolt Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.