Zoro Homepage

Deadbolt Locks

  • Mfr # B560B 605

  • Zoro # G516520938


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Includes Core
Core Included
Includes
(3) 3 in Screws, 61-509 Emergency Key
Keyway Type
S123
Key Type
Keyed Different
Includes Hardware
Hardware Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B560B 605
Zoro #
G516520938
UPC #
197163384310
Country of Origin
Mexico

Dimensions

Throw Length
1 in
Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 5/8 in
Faceplate Height
2 1/4 in
Faceplate Width
1 in

Details

Includes Core
Core Included
Includes
(3) 3 in Screws, 61-509 Emergency Key
Keyway Type
S123
Key Type
Keyed Different
Includes Hardware
Hardware Included
Visual Indicator Message
In Use/Vacant
Backset
2 3/8 in, 2 3/4 in
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Ligature-Resistant
Not Ligature-Resistant
Number of Keys
2
Item
Deadbolt Locks
Locking/Unlocking Access - Inside
Thumb Turn
Application
Commercial
Number of Pins
6
ANSI Grade
3
Locking/Unlocking Access - Outside
Keyway
UL Fire Rating
UL10B, UL10C
Material
Brass
Standards
ANSI/BHMA A156.5 Grade 2, BAA Compliant, UL 10B/UL 10C Listed

Description

Deadbolt Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.