Zoro Homepage

Deadbolt Locks

  • Mfr # B560B 609

  • Zoro # G716520981


product price: $122.99
/ea
Free Shipping & Returns

Key Features

ANSI Grade
3
Ligature-Resistant
Not Ligature-Resistant
Key Type
Keyed Different
Includes Hardware
Hardware Included
Door Thickness - Minimum
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B560B 609
Zoro #
G716520981
UPC #
197163384334
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 5/8 in
Throw Length
1 in
Faceplate Height
2 1/4 in
Door Thickness - Maximum
2 in
Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in
Faceplate Width
1 in

Details

ANSI Grade
3
Ligature-Resistant
Not Ligature-Resistant
Key Type
Keyed Different
Includes Hardware
Hardware Included
Item
Deadbolt Locks
Application
Commercial
ADA Compliant
Yes
Includes
(3) 3 in Screws, 61-509 Emergency Key
Number of Pins
6
Keyway Type
S123
Number of Keys
2
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Inside
Thumb Turn
Standards
ANSI/BHMA A156.5 Grade 2, BAA Compliant, UL 10B/UL 10C Listed
ANSI/BHMA Finish
Satin Brass-Plated, Blackened, Bright Relieved, Clear Coated
Visual Indicator Message
In Use/Vacant
Backset
2 3/8 in, 2 3/4 in
UL Fire Rating
UL10B, UL10C
Material
Brass

Description

Deadbolt Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.