Deadbolt Locks
Mfr # B560B 613
Zoro # G316520923
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Material
Bronze
Strike Plate Height
2 3/4 in
ADA Compliant
Yes
Includes Core
Core Included
Locking/Unlocking Access - Inside
Thumb Turn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B560B 613
Zoro #
G316520923
UPC #
197163384358
Country of Origin
Mexico
Dimensions
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 5/8 in
Faceplate Width
1 in
Strike Plate Width
1 1/8 in
Throw Length
1 in
Faceplate Height
2 1/4 in
Door Thickness - Maximum
2 in
Description
Deadbolt Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.