Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt Locks

  • Mfr # B560B 625

  • Zoro # G716520875


product price: $122.99
/ea
Free Shipping & Returns

Key Features

ANSI Grade
3
ANSI/BHMA Finish
Bright Chromium-Plated
Strike Plate Width
1 1/8 in
Locking/Unlocking Access - Outside
Keyway
Number of Keys
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B560B 625
Zoro #
G716520875
UPC #
197163384372
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
2 in
Throw Length
1 in
Faceplate Height
2 1/4 in
Strike Plate Height
2 3/4 in
Faceplate Width
1 in

Details

ANSI Grade
3
ANSI/BHMA Finish
Bright Chromium-Plated
Locking/Unlocking Access - Outside
Keyway
Number of Keys
2
Application
Commercial
Visual Indicator Message
In Use/Vacant
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Standards
ANSI/BHMA A156.5 Grade 2, BAA Compliant, UL 10B/UL 10C Listed
Includes Core
Core Included
Key Type
Keyed Different
Keyway Type
S123
Item
Deadbolt Locks
Backset
2 3/8 in, 2 3/4 in
Material
Brass
Locking/Unlocking Access - Inside
Thumb Turn
Number of Pins
6
Mortise/Cylindrical
Cylindrical
UL Fire Rating
UL10B, UL10C
Includes
(3) 3 in Screws, 61-509 Emergency Key
ADA Compliant
Yes

Description

Deadbolt Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.