Zoro Homepage

Deadbolt Locks

  • Mfr # B660B 622

  • Zoro # G316520848


product price: $206.99
/ea
Free Shipping & Returns

Key Features

ANSI/BHMA Finish
Flat Black Coated
Backset
2 3/8 in, 2 3/4 in
Includes Core
Core Not Included
Fire Rating
3 hr
Faceplate Width
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B660B 622
Zoro #
G316520848
UPC #
197163139231
Country of Origin
Mexico

Dimensions

Faceplate Width
1 1/8 in
Door Thickness - Maximum
2 1/2 in
Strike Plate Width
1 1/8 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Throw Length
1 in
Strike Plate Height
2 3/4 in

Details

ANSI/BHMA Finish
Flat Black Coated
Backset
2 3/8 in, 2 3/4 in
Includes Core
Core Not Included
Fire Rating
3 hr
Material
Brass/Bronze
Standards
ANSI A156.36-2010 Grade 1, BAA Compliant, UL10B/10C Listed
Number of Pins
6
Application
Commercial
ADA Compliant
Yes
UL Fire Rating
UL10B, UL10C
Ligature-Resistant
Not Ligature-Resistant
Item
Deadbolt Locks
ANSI Grade
1
Mortise/Cylindrical
Cylindrical

Description

Deadbolt Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.