Deadbolt Locks
Mfr # B660P 643E
Zoro # G816520829
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
6
Number of Keys
2
Material
Bronze
Strike Plate Height
2 3/4 in
Locking/Unlocking Access - Inside
Thumb Turn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B660P 643E
Zoro #
G816520829
UPC #
840067636275
Country of Origin
Mexico
Dimensions
Strike Plate Height
2 3/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
2 1/2 in
Door Thickness - Minimum
1 3/8 in
Faceplate Width
1 1/8 in
Faceplate Height
2 1/4 in
Throw Length
1 in
Description
Deadbolt Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.