Zoro Homepage

Deadbolt Locks

  • Mfr # B662P 613

  • Zoro # G216520870


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Includes Core
Core Included
Strike Plate Width
1 1/8 in
Fire Rating
3 hr
Number of Pins
6
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B662P 613
Zoro #
G216520870
UPC #
840067635971
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Faceplate Width
1 1/8 in
Throw Length
1 in
Faceplate Height
2 1/4 in

Details

Includes Core
Core Included
Item
Deadbolt Locks
Fire Rating
3 hr
Number of Pins
6
Material
Bronze
Keyway Type
Schlage C
UL Fire Rating
UL10B, UL10C
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
ANSI Grade
1
Backset
2 3/8 in, 2 3/4 in
Ligature-Resistant
Not Ligature-Resistant
Number of Keys
2
Key Type
Keyed Different
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Keyway
Application
Commercial
Mortise/Cylindrical
Cylindrical
Standards
ANSI A156.36-2010 Grade 1, BAA Compliant, UL10B/10C Listed
ADA Compliant
Yes

Description

Deadbolt Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.