Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt Locks, Cylindrical, 1 in Throw L

  • Mfr # B572 626 OS-OCC

  • Zoro # G514911110


product price: $136.87
/ea
Free Shipping & Returns

Key Features

UL Fire Rating
UL10B, UL10C
Backset
2 3/8 in, 2 3/4 in
Throw Length
1 in
Strike Plate Width
1 1/8 in
Material
Brass, Bronze, Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B572 626 OS-OCC
Zoro #
G514911110
UPC #
00197163322497
Country of Origin
Mexico

Dimensions

Throw Length
1 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in
Faceplate Height
2 1/4 in
Faceplate Width
1 1/8 in
Door Thickness - Maximum
1 7/8 in

Details

UL Fire Rating
UL10B, UL10C
Backset
2 3/8 in, 2 3/4 in
Material
Brass, Bronze, Zinc
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Application
Commercial
Key Type
Keyed Different
ADA Compliant
Yes
Security Type
Medium-Duty
Keyway Type
Schlage C
Number of Keys
2
Number of Pins
6
Fire Rating
3 hr
Standards
ANSI, BHMA
ANSI Grade
2
Visual Indicator Message
Occupied/Vacant
Includes
61-509 Emergency Key, Latch, Strike
Item
Deadbolt Locks
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Coin Turn
Includes Core
Core Included
Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Bright Brass, Clear Coated

Description

Deadbolt Locks, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI, BHMA, ADA Compliant Yes, Backset 2 3/8 in, 2 3/4 in, Includes 61-509 Emergency Key, Latch, Strike, Material Brass, Bronze, Zinc, Number of Keys 2, Security Type Medium-Duty, Throw Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.