Deadbolt Locks
Mfr # L283-481 EU
Zoro # G916525762
product price: $1,105.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
0
ANSI Grade
1
Application
Commercial
Standards
ANSI, BAA, UL 10C/ULC-S104
Visual Indicator Message
Unlocked
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L283-481 EU
Zoro #
G916525762
UPC #
197163330942
Country of Origin
Mexico
Details
Number of Pins
0
ANSI Grade
1
Item
Deadbolt Locks
Application
Commercial
Standards
ANSI, BAA, UL 10C/ULC-S104
Visual Indicator Message
Unlocked
Number of Keys
0
Fire Rating
3 hr
Description
Deadbolt Locks, Standards ANSI, BAA, UL 10C/ULC-S104, Number of Keys 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.